6A2430V024 - Cbty 6X24" 30D 24R Al VRT Os Bend

Eaton

  • $728.62 (Each)
  • $728.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A2430V024
Manufacturer
Eaton
Manufacturer's Part Number
6A-24-30VO24
Description
Cbty 6X24" 30D 24R Al VRT Os Bend
Eaton B-Line Series Vertical Outside Bend, 6" H X 17.5980" W X 24" L, Aluminum, 24" Radius, 30° Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011209773 / 00781011209773
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$728.62 (Each)
Resources
Images
 
 
6A2430V024 - Small Image
 
6A2430V024 - Large Image
Attachments
 
 
6A2430V024 - Specification Sheet
Other Links
 
 
6A2430V024 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 6X24" 30D 24R AL VRT OS BEND
Product Type
6A-24-30vo24
extra long description
B-LINE 6A-24-30VO24 6A-24-30VO24
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series vertical outside bend, 6" H x 17.5980" W x 24" L, Aluminum, 24" radius, 30° angle
Additional Information
dimensions
17.5980 IN X 24.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-24-30VO24
Brand
Eaton
GTIN
00781011209773
UPC
781011209773
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Vertical outside bend
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Coal and Fossil FuelDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - NuclearGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Gas Fired
standard
UL Classified,CSA,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat