72601612FD - Encl 72X16X60" N12 LG 2DR HC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72601612FD
Manufacturer
Eaton
Manufacturer's Part Number
726016-12FD
Description
Encl 72X16X60" N12 LG 2DR HC
Eaton B-Line Series Ground Mounted Panel Enclosure, 72" Height, 16" Length, 60" Width, Nema 12, Hinged Cover, 12FD Enclosure, Ground Mount, Large Double Door, Ground Mount Legs, Carbon Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051408102 / 00782051408102
Weight per unit
477.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
60.00 In Width X 16.00 In Depth X 72.00 In Height
Descriptions
Description
ENCL 72X16X60" N12 LG 2DR HC
Product Type
Type 12 DBL-Door Floor-Standing Enc, Less PNL, 72X60X16
Long Description
Eaton B-Line series ground mounted panel enclosure, 72" height, 16" length, 60" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket
extra long description
B-LINE 726016-12FD TYPE 12 DBL-DOOR
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Special Features
Plated door clamps
Additional Information
dimensions
16.0000 IN X 60.0000 IN X 72.0000 IN
Mounting Type
Ground
Manufacturer Information
Manufacturers Part Number
726016-12FD
Brand
Eaton
GTIN
00782051408102
UPC
782051408102
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
477.7
Carton
1
Uses, Certifications, and Standards
Mounting
Floor, Leg
Application
Rail and Rail SystemsMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsWater and Wastewater Systems - Water and Wastewater Systems - OtherUtility - Substations, Utility Transmission and Distribution
standard
UL 508A,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat