72721612FD - Encl 72X72X16 N12 2DR 3PT HC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72721612FD
Manufacturer
Eaton
Manufacturer's Part Number
727216-12FD
Description
Encl 72X72X16 N12 2DR 3PT HC
Eaton B-Line Series Ground Mounted Panel Enclosure, 72" Height, 16" Length, 72" Width, Nema 12, Hinged Cover, 12FD Enclosure, Ground Mount, Large Double Door, Ground Mount Legs, Carbon Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051808100 / 00782051808100
Weight per unit
570.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
72721612FD - Large Image
 
72721612FD - Small Image
Attachments
 
 
72721612FD - Specification Sheet
Other Links
 
 
72721612FD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
72.00 In Width X 16.00 In Depth X 72.00 In Height
Descriptions
Product Type
Type 12 DBL-Door Floor-Standing Enc, Less PNL, 72X72X16
extra long description
B-LINE 727216-12FD TYPE 12 DBL-DOOR
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Description
ENCL 72X72X16 N12 2DR 3PT HC
Long Description
Eaton B-Line series ground mounted panel enclosure, 72" height, 16" length, 72" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket
Special Features
Plated door clamps
Additional Information
dimensions
16.0000 IN X 72.0000 IN X 72.0000 IN
Mounting Type
Ground
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
727216-12FD
GTIN
00782051808100
UPC
782051808100
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
570.08
Carton
1
Uses, Certifications, and Standards
Mounting
Floor, Leg
standard
UL 508A,NEMA,CSA C22.2.
Application
Utility - Substations, Utility Transmission and DistributionWater and Wastewater Systems - Water and Wastewater Systems - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsRail and Rail Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat