75A120 - Cbty 6X120 STRT Barr

Cooper B-Line/Cable Tray

  • $236.14 (Each)
  • $236.14 (Each)

In-Stock: 394 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
75A120
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
75A-120
Description
Cbty 6X120 STRT Barr
Barrier Strip, Electrical Application, 6 In Height, 120 In Length, Made In Usa, Aluminum Material, Screw Mount Mounting Type, Furnished With Four #10 X 1/2" Plated Self-Drilling Screws and A 99-9982 Barrier Strip Splice. Special Features, Flat Style, 5 In Width
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
78101129537
Weight per unit
3.693 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$236.14 (Each)
Stock Availability
Salina
0 (Find nearest stock)
West Wichita
0
All Stores
394
Resources
Specifications Sheets
 
 
75A120 - Specification Sheet
Images
 
 
75A120 - Small Image
 
75A120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
Flat
Dimensions and Weight
Height
6 in
Length
120 in
Width
5 in
Descriptions
Description
CBTY 6X120 STRT BARR
Long Description
Barrier Strip, Electrical Application, 6 in Height, 120 in Length, Made in USA, Aluminum Material, Screw Mount Mounting Type, Furnished with four #10 x 1/2" Plated Self-Drilling Screws and a 99-9982 Barrier Strip Splice. Special Features, Flat Style, 5 in Width
Product Type
Barrier Strip
Short Description
Barrier Strip, 120 in, Flat, 1 CT
Special Features
Furnished with four #10 x 1/2" Plated Self-Drilling Screws and a 99-9982 Barrier Strip Splice.
Additional Information
Made In USA
yes
Mounting Type
Screw Mount
Package Quantity
1 ct
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
75A-120
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
3.693
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 394

Location search:

Greater West Wichita Area

Location Stock Available

A-L

Location Stock Available
Baytown
2 View Store
Carlsbad
18 View Store

* All prices subject to change.

Begin Live Chat