807A12144 - Cbty 12X144 Alu SLD FLNG CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
807A12144
Manufacturer
Eaton
Manufacturer's Part Number
807A-12-144
Description
Cbty 12X144 Alu SLD FLNG CVR
Eaton B-Line Series Straight Section Cover, 0.5"H X 12"W X 144"L, Aluminum
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011329464 / 00781011329464
Weight per unit
4.271 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
807A12144 - Small Image
 
807A12144 - Large Image
Attachments
 
 
807A12144 - Specification Sheet
Other Links
 
 
807A12144 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 12X144 ALU SLD FLNG CVR
Long Description
Eaton B-Line series straight section cover, 0.5"H x 12"W x 144"L, Aluminum
Product Type
807A-12-144
extra long description
B-LINE 807A-12-144 807A-12-144
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
144.0000 IN X 12.0000 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
807A-12-144
Brand
Eaton
GTIN
00781011329464
UPC
781011329464
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Straight section cover
Packaging
Weight per each
4.271
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - NuclearGeneration - Conventional Energy - Gas FiredGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat