807A1290HB24 - Cbty 12", 90D, 24R Alu SLD FLNG HZ BND CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
807A1290HB24
Manufacturer
Eaton
Manufacturer's Part Number
807A-12-90HB24
Description
Cbty 12", 90D, 24R Alu SLD FLNG HZ BND CVR
Eaton B-Line Series Horizontal Bend Cover, 0.5" H X 55.65" W X 12" L, Aluminum, 24" Radius, 90 Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011400842 / 00781011400842
Weight per unit
3.486 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
807A1290HB24 - Small Image
 
807A1290HB24 - Large Image
Other Links
 
 
807A1290HB24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
807A-12-90HB24
extra long description
B-LINE 807A-12-90HB24 807A-12-90HB2
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY 12", 90D, 24R ALU SLD FLNG HZ BND CVR
Long Description
Eaton B-Line series horizontal bend cover, 0.5" H x 55.65" W x 12" L, Aluminum, 24" radius, 90 angle
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
807A-12-90HB24
GTIN
00781011400842
UPC
781011400842
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Horizontal bend cover
Packaging
Weight per each
3.486
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat