84033 - Encl 12OZ White Enamel Paint

Eaton

  • $82.83 (Each)
  • $82.83 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
84033
Manufacturer
Eaton
Manufacturer's Part Number
84033 WHITE ENAMEL
Description
Encl 12OZ White Enamel Paint
Eaton B-Line Series Other Enclosure Accessories, White Powder Coated, Used to Repair Panel and Enclosure Finish, Touch Up Paint, Hardware
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051830101 / 00782051830101
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.83 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
84033 - Specification Sheet
Images
 
 
84033 - Small Image
 
84033 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ENCL 12OZ WHITE ENAMEL PAINT
Extra Long Description
B-LINE 84033 WHITE ENAMEL WHITE P
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description
Eaton B-Line series other enclosure accessories, White powder coated, Used to repair panel and enclosure finish, Touch up paint, Hardware
Product Type
White Paint
Additional Information
Dimensions
2.2500 IN X 6.0000 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
84033 WHITE ENAMEL
GTIN
00782051830101
UPC
782051830101
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Other enclosure accessories
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Fa
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat