863.512CHC - Encl 8X6X3.5 N12 CH Clamp CVR

Eaton

  • $106.59 (Each)
  • $106.59 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
863.512CHC
Manufacturer
Eaton
Manufacturer's Part Number
863.5-12CHC
Description
Encl 8X6X3.5 N12 CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 3.5" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051750508 / 00782051750508
Weight per unit
8.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.59 (Each)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
6
Resources
Attachments
 
 
863.512CHC - Specification Sheet
Other Links
 
 
863.512CHC - Other
Images
 
 
863.512CHC - Small Image
 
863.512CHC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
ENCL 8X6X3.5 N12 CH CLAMP CVR
Extra Long Description
B-LINE 863.5-12CHC TYPE 12 JIC CONT
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 8" height, 3.5" length, 6" width, NEMA 12, Hinged cover, 12CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type
Type 12 Jic Continuous Hinge CVR Enc, 8X6X35
Special Features
Cont. piano hinge, panel mount,plated door clamps
Additional Information
Dimensions
3.5000 IN X 6.0000 IN X 8.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
863.5-12CHC
GTIN
00782051750508
UPC
782051750508
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
8.89
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Building
Nema Rating
12
Standard
NEMA,UL 508A,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
3 View Store

A-L

Location Stock Available
Kilgore
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat