864RTSCNK - Encl 8X6X4 N3R PNTD SC No Ko

Eaton

  • $44.96 (Each)
  • $44.96 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
864RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
864 RTSC NK
Description
Encl 8X6X4 N3R PNTD SC No Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 8" Height, 4" Length, 6" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
00782051664881 / 00782051664881
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.96 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Other Links
 
 
864RTSCNK - Other
Images
 
 
864RTSCNK - Small Image
 
864RTSCNK - Large Image
Attachments
 
 
864RTSCNK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6.00 In Width X 4.00 In Depth X 8.00 In Height
Descriptions
Description
ENCL 8X6X4 N3R PNTD SC NO KO
Extra Long Description
B-LINE 864 RTSC NK N3R SC ENC W/O K
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 3/3R junction boxes, 8" height, 4" length, 6" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Carbon steel
Product Type
N3R SC Enc W/O Ko 8X6X4
Special Features
Rain hood, plated screws
Additional Information
Dimensions
4.0000 IN X 6.0000 IN X 8.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
864 RTSC NK
GTIN
00782051664881
UPC
00782051664881
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
3.8
Carton
1
Uses, Certifications, and Standards
Application
AviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings
Nema Rating
3R
Standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
10 View Store

M-Z

Location Stock Available
Rogers
2 View Store

* All prices subject to change.

Begin Live Chat