8824GGVNK - Wway 8X8X24 N1 GLV SC, NK

Eaton

  • $98.28 (Each)
  • $98.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8824GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
8824 GGV NK
Description
Wway 8X8X24 N1 GLV SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 24" Length, 8" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051009682 / 00782051009682
Weight per unit
13.5399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.28 (Each)
Resources
Attachments
 
 
8824GGVNK - Specification Sheet
Images
 
 
8824GGVNK - Large Image
Other Links
 
 
8824GGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
24.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Product Type
2400 GLV SC Straight Section W/O Ko
extra long description
B-LINE 8824 GGV NK 2400 GLV SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 8X8X24 N1 GLV SC,NK
Long Description
Eaton B-Line series wiring trough, 8" height, 24" length, 8" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Additional Information
straight section length
24.00 In
dimensions
24.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8824 GGV NK
Brand
Eaton
GTIN
00782051009682
UPC
782051009682
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
13.5399
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat