8824GGVNK - Wway 8X8X24 N1 GLV SC, NK

Eaton

  • $126.72 (Each)
  • $126.72 (Each)

In-Stock: 13 available at other locations ( find a store with stock)
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
8824GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
8824 GGV NK
Description
Wway 8X8X24 N1 GLV SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 24" Length, 8" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051009682 / 00782051009682
Weight per unit
13.5399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.72 (Each)
Stock Availability
Baton Rouge
0 (Find nearest stock)
All Stores
13
Resources
Attachments
 
 
8824GGVNK - Specification Sheet
Images
 
 
8824GGVNK - Small Image
 
8824GGVNK - Large Image
Other Links
 
 
8824GGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
14 GAUGE STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
8.00 In
Length
24.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X24 N1 GLV SC,NK
Extra Long Description
BLN 8824 GGV NK 2400 GLV SC STRAIGH
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 8" height, 24" length, 8" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Product Type
2400 GLV SC Straight Section W/O Ko
Additional Information
Dimensions
24.0000 IN X 8.0000 IN X 8.0000 IN
Straight Section Length
24.00 In
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8824 GGV NK
GTIN
00782051009682
UPC
782051009682
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
13.5399
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and
Enclosure
NEMA 1, IP30
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
4 View Store

A-L

Location Stock Available
Doraville
2 View Store
These alternate items can be purchased instead of 8824GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 8824GGVNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 8824GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8824SW Austin Electrical Enclosures 00707353016237
8824 GGV NK Eaton B-Line 00782051009682
8824GGVNK Eaton B-Line 00078205100962
2-88SW E-Box 00806101008699
8824-GSC1-NK-NP Milbank 00784572155039
F88T124GV nVent-Thermal Management 00783510887100
8824GGFL Unity Manufacturing 00761515120521
S8824GNK Wiegmann 00786725851904

* All prices subject to change.

Begin Live Chat