8824GNK - Wway 8X8X24 N1 PNTD SC, NK

Eaton

  • $170.95 (Each)
  • $170.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8824GNK
Manufacturer
Eaton
Manufacturer's Part Number
8824 G NK
Description
Wway 8X8X24 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 8" Height, 24" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051104219 / 00782051104219
Weight per unit
13.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.95 (Each)
Resources
Images
 
 
8824GNK - Small Image
 
8824GNK - Large Image
Attachments
 
 
8824GNK - Specification Sheet
Other Links
 
 
8824GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
24.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X24 N1 PNTD SC,NK
Product Type
2400 SC Straight Section W/O Ko
extra long description
B-LINE 8824 G NK 2400 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 8" height, 24" length, 8" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
24.00 In
dimensions
24.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8824 G NK
Brand
Eaton
GTIN
00782051104219
UPC
782051104219
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
13.54
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures -
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat