8836GGVNK - Wway 8X8X36 N1 GLV STRT SC, NK

Eaton

  • $151.08 (Each)
  • $151.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8836GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
8836 GGV NK
Description
Wway 8X8X36 N1 GLV STRT SC, NK
Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051007251 / 00782051007251
Weight per unit
20.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.08 (Each)
Resources
Attachments
 
 
8836GGVNK - Specification Sheet
Other Links
 
 
8836GGVNK - Other
Images
 
 
8836GGVNK - Small Image
 
8836GGVNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
36.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Product Type
3600 GLV SC Straight Section W/O Ko
extra long description
B-LINE 8836 GGV NK 3600 GLV SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 8X8X36 N1 GLV STRT SC,NK
Long Description
Eaton B-Line series wireway, 8" height, 36" length, 8" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8836 GGV NK
Brand
Eaton
GTIN
00782051007251
UPC
782051007251
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
20.32
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat