8836GNK - Wway 8X8X36 N1 PNTD SC, NK

Eaton

  • $213.63 (Each)
  • $213.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8836GNK
Manufacturer
Eaton
Manufacturer's Part Number
8836 G NK
Description
Wway 8X8X36 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051104325 / 00782051104325
Weight per unit
20.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.63 (Each)
Resources
Attachments
 
 
8836GNK - Specification Sheet
Other Links
 
 
8836GNK - Other
Images
 
 
8836GNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
14 GAUGE STEEL
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
8.00 In
Width
8.00 In
Length
36.00 In
Descriptions
Description
WWAY 8X8X36 N1 PNTD SC,NK
Product Type
3600 SC Straight Section W/O Ko
extra long description
B-LINE 8836 G NK 3600 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 8" height, 36" length, 8" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
dimensions
36.0000 IN X 8.0000 IN X 8.0000 IN
straight section length
36.00 In
Manufacturer Information
Manufacturers Part Number
8836 G NK
Brand
Eaton
GTIN
00782051104325
UPC
782051104325
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
20.32
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat