8836HS - Wway 8X8X36 N1 QK Conn HC

Eaton

  • $161.82 (Each)
  • $161.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8836HS
Manufacturer
Eaton
Manufacturer's Part Number
8836 HS
Description
Wway 8X8X36 N1 QK Conn HC
Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, HS Wireway, Thru Holes, 11 Top Knockouts, 11 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478150 / 00782051478150
Weight per unit
21.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.82 (Each)
Resources
Images
 
 
8836HS - Small Image
 
8836HS - Large Image
Attachments
 
 
8836HS - Specification Sheet
Other Links
 
 
8836HS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
36.00 In
Width
8.00 In
Height
8.00 In
Descriptions
Description
WWAY 8X8X36 N1 QK CONN HC
Product Type
Hinge Screw CVR Wireway, 8X8X36
extra long description
B-LINE 8836 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 8" height, 36" length, 8" width, HS wireway, Thru holes, 11 top knockouts, 11 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8836 HS
GTIN
00782051478150
UPC
782051478150
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
21.16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Struct
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat