8836HSNK - Wway 8X8X36 N1 QK Conn HC, NK

Eaton

  • $172.57 (Each)
  • $172.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8836HSNK
Manufacturer
Eaton
Manufacturer's Part Number
8836HSNK
Description
Wway 8X8X36 N1 QK Conn HC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 21.19 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479171 / 00782051479171
Weight per unit
21.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.57 (Each)
Resources
Images
 
 
8836HSNK - Small Image
 
8836HSNK - Large Image
 
8836HSNK - Large Image
Attachments
 
 
8836HSNK - Specification Sheet
Other Links
 
 
8836HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
14 GAUGE STEEL
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
36 in;914 mm
Height
8.00 In
Width
8.00 In
Length
36.00 In
Descriptions
Description
WWAY 8X8X36 N1 QK CONN HC, NK
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 in Overall Height, 36 in Overall Length, 8 in Overall Width, 21.19 lb
Short Description
NEMA 1 Hinged Lay-In Wireway, 36 x 8 x 8 in, Gray
extra long description
B-LINE 8836 HSNK HINGE SCREW CVR WI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
Made in USA
yes
straight section length
36.00 In
dimensions
36.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8836HSNK
Brand
Eaton
GTIN
00782051479171
UPC
782051479171
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight
21.19 lb
Weight per each
21.19
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat