8848HS - Wway 8X8X48 N1 QK Conn HC

Eaton

  • $208.51 (Each)
  • $208.51 (Each)
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
8848HS
Manufacturer
Eaton
Manufacturer's Part Number
8848HS
Description
Wway 8X8X48 N1 QK Conn HC
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 48 In Overall Length, 8 In Overall Width, 28.24 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478167 / 00782051478167
Weight per unit
28.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$208.51 (Each)
Resources
Images
 
 
8848HS - Small Image
 
8848HS - Large Image
Attachments
 
 
8848HS - Specification Sheet
Other Links
 
 
8848HS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
14 GAUGE STEEL
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
48 in;1219 mm
Length
48.00 in
Height
8.00 In
Width
8.00 In
Descriptions
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 in Overall Height, 48 in Overall Length, 8 in Overall Width, 28.24 lb
Short Description
NEMA 1 Hinged Lay-In Wireway, 48 x 8 x 8 in, No KO
Description
WWAY 8X8X48 N1 QK CONN HC
extra long description
B-LINE 8848 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
Knockouts
Yes
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
Made in USA
yes
fitting type
Lay-In Wireway
straight section length
48.00 In
dimensions
48.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8848HS
Brand
Eaton
GTIN
00782051478167
UPC
782051478167
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight
28.24 lb
Weight per each
28.24
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8848HS.
Jump To:

Similar Items

Similar items are close alternatives to 8848HS, though they may not be 100% alike.

Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X48, Gray, Steel
  • Our Part #: F88G48
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F88G48
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($203.73) ·
F88G48 - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$203.73

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 8848HSNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8848HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($208.51) ·
8848HSNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$208.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8848HS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8848 HS Eaton B-Line 782051478167
8848HS Eaton B-Line 00782051478167
4-88HWPKO E-Box 00806101012795
CWST848 Hammond Manufacturing 00623980262048
8848-GHC1 Milbank 00784572109476
HS884 Wiegmann 00786725610907
848HG Wire Guard n/a

* All prices subject to change.

Begin Live Chat