884RTSCGVNK - Encl 8X8X4 Galv N3R SC W/O Ko

Eaton

  • $47.08 (Each)
  • $47.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
884RTSCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
884 RTSCGV NK
Description
Encl 8X8X4 Galv N3R SC W/O Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 8" Height, 4" Length, 8" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051008456 / 00782051008456
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.08 (Each)
Resources
Attachments
 
 
884RTSCGVNK - Specification Sheet
Images
 
 
884RTSCGVNK - Large Image
Other Links
 
 
884RTSCGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8.00 In Width X 4.00 In Depth X 8.00 In Height
Descriptions
extra long description
B-LINE 884 RTSCGV NK GLV N3R SC ENC
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 8X8X4 GALV N3R SC W/O KO
Product Type
GLV N3R SC Enc W/O Ko 8X8X4
Long Description
Eaton B-Line series Type 3/3R junction boxes, 8" height, 4" length, 8" width, NEMA 3R, Screw cover, RTSCGV NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Galvanized steel
Special Features
Rainhood,embossed mounting provisions,platedscrews
Additional Information
dimensions
4.0000 IN X 8.0000 IN X 8.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
884 RTSCGV NK
Brand
Eaton
GTIN
00782051008456
UPC
782051008456
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
4.65
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherAvia
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat