8860HSNK - Wway 8X8X60 N1 QK Conn HC, NK

Eaton

  • $235.02 (Each)
  • $235.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8860HSNK
Manufacturer
Eaton
Manufacturer's Part Number
8860 HSNK
Description
Wway 8X8X60 N1 QK Conn HC, NK
Eaton B-Line Series Wireway, 8" Height, 60" Length, 8" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479195 / 00782051479195
Weight per unit
35.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.02 (Each)
Resources
Images
 
 
8860HSNK - Small Image
 
8860HSNK - Large Image
Attachments
 
 
8860HSNK - Specification Sheet
Other Links
 
 
8860HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Length
60.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X60 N1 QK CONN HC,NK
Product Type
Hinge Screw CVR Wireway, No Knockouts, 8X8X60
extra long description
B-LINE 8860 HSNK HINGE SCREW CVR WI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 8" height, 60" length, 8" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Additional Information
straight section length
60.00 In
dimensions
60.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8860 HSNK
Brand
Eaton
GTIN
00782051479195
UPC
782051479195
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
35.36
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: C
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat