88612CHC - Encl 8X8X6 N12 CH Clamp CVR

Eaton

  • $162.24 (Each)
  • $162.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88612CHC
Manufacturer
Eaton
Manufacturer's Part Number
88612CHC
Description
Encl 8X8X6 N12 CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 8" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051001334 / 00782051001334
Weight per unit
6.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.24 (Each)
Resources
Images
 
 
88612CHC - Small Image
 
88612CHC - Large Image
Attachments
 
 
88612CHC - Specification Sheet
Other Links
 
 
88612CHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8.00 In Width X 6.00 In Depth X 8.00 In Height
Descriptions
Description
ENCL 8X8X6 N12 CH CLAMP CVR
Product Type
Type 12 Jic Continuous Hinge CVR Enc, 8X8X6
extra long description
B-LINE 886-12CHC TYPE 12 JIC CONTIN
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 8" height, 6" length, 8" width, NEMA 12, Hinged cover, 12CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge, panel mount,plated door clamps
Additional Information
dimensions
6.0000 IN X 8.0000 IN X 8.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
88612CHC
Brand
Eaton
GTIN
00782051001334
UPC
782051001334
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
6.71
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringInd Faciliti
standard
CSA C22.2.,UL 508A,NEMA
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat