886SCG - Type 3 GLV Gasketed SC 8X

Eaton

  • $146.40 (Each)
  • $146.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
886SCG
Manufacturer
Eaton
Manufacturer's Part Number
886 SCG
Description
Type 3 GLV Gasketed SC 8X
Eaton B-Line Series Type 3/3R Junction Boxes, 8" Height, 6" Length, 8" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091373 / 00782051091373
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.40 (Each)
Resources
Attachments
 
 
886SCG - Specification Sheet
Images
 
 
886SCG - Large Image
Other Links
 
 
886SCG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8.00 In Width X 6.00 In Depth X 8.00 In Height
Descriptions
extra long description
B-LINE 886 SCG TYPE 3 GLV GASKETED
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Product Type
Type 3 GLV Gasketed SC 8X8X6
Description
TYPE 3 GLV GASKETED SC 8X
Long Description
Eaton B-Line series Type 3/3R junction boxes, 8" height, 6" length, 8" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Small single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws
Additional Information
dimensions
6.0000 IN X 8.0000 IN X 8.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
886 SCG
Brand
Eaton
GTIN
00782051091373
UPC
782051091373
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
7.8
Carton
1
Uses, Certifications, and Standards
nema rating
312
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsAviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial /
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat