886SCGVNK - Encl 8X8X6 N1 GLV SC, NK

Eaton

  • $28.98 (Each)
  • $28.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
886SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
886 SCGV NK
Description
Encl 8X8X6 N1 GLV SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 1.42 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002539 / 00782051002539
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.98 (Each)
Resources
Images
 
 
886SCGVNK - Large Image
 
886SCGVNK - Small Image
 
886SCGVNK - Large Image
Other Links
 
 
886SCGVNK - Other
Attachments
 
 
886SCGVNK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8 in;203 mm
Size
8.00 In Width X 6.00 In Depth X 8.00 In Height
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 in Overall Width, 8 in Overall Length, 8 in Overall Height, 1.42 lb
Short Description
Type 1 Screw On Enclosure, 8 x 6 x 8 in, Powder Coated, 4 KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 8X8X6 N1 GLV SC,NK
extra long description
B-LINE 886 SCGV NK GLV SC ENC W/O K
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Finish/Coating
Galvanized
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
8 in;203 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
886 SCGV NK
GTIN
00782051002539
UPC
782051002539
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight
1.42 lb
Weight per each
1.42
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat