886SCGVNK - Encl 8X8X6 N1 GLV SC, NK

Eaton

  • $28.98 (Each)
  • $28.98 (Each)
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
886SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
886 SCGV NK
Description
Encl 8X8X6 N1 GLV SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 1.42 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002539 / 00782051002539
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.98 (Each)
Resources
Images
 
 
886SCGVNK - Small Image
 
886SCGVNK - Large Image
 
886SCGVNK - Large Image
Attachments
 
 
886SCGVNK - Specification Sheet
Other Links
 
 
886SCGVNK - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8 in;203 mm
Size
8.00 In Width X 6.00 In Depth X 8.00 In Height
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 in Overall Width, 8 in Overall Length, 8 in Overall Height, 1.42 lb
Short Description
Type 1 Screw On Enclosure, 8 x 6 x 8 in, Powder Coated, 4 KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 8X8X6 N1 GLV SC,NK
extra long description
B-LINE 886 SCGV NK GLV SC ENC W/O K
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Finish/Coating
Galvanized
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
8 in;203 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
Enclosure Type
Nema 1
Mounting Type
Wall Mount
dimensions
6.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
886 SCGV NK
GTIN
00782051002539
UPC
782051002539
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
1.42 lb
Weight per each
1.42
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 886SCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 886SCGVNK, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall ...
  • Our Part #: ASG8X8X6NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASG8X8X6NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.48) ·
ASG8X8X6NK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.48

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Wid...
  • Our Part #: 886SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 886SCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.23) ·
886SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 886SCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-886SB Austin Electrical Enclosures 00707353009178
886SCGVNK Eaton B-Line 00782051002539
886SC E-Box 00806101000259
886-SC1-NK-NP Milbank 00784572153585
ASG8X8X6NK nVent-Thermal Management 00783510424602
886SCG Unity Manufacturing 00761515250327
SC080806GNK Wiegmann 00786725317066

* All prices subject to change.

Begin Live Chat