8872HSNK - Wway 8X8X72 N1 QK Conn HC, NK

Eaton

  • $281.22 (Each)
  • $281.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8872HSNK
Manufacturer
Eaton
Manufacturer's Part Number
8872 HSNK
Description
Wway 8X8X72 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479201 / 00782051479201
Weight per unit
42.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.22 (Each)
Resources
Images
 
 
8872HSNK - Large Image
 
8872HSNK - Small Image
Attachments
 
 
8872HSNK - Specification Sheet
Other Links
 
 
8872HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Length
72.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X72 N1 QK CONN HC,NK
Long Description
Eaton B-Line series wiring trough, 8" height, 72" length, 8" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Product Type
Hinge Screw CVR Wireway, No Knockouts, 8X8X72
extra long description
B-LINE 8872 HSNK HINGE SCREW CVR WI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
72.00 In
dimensions
72.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8872 HSNK
Brand
Eaton
GTIN
00782051479201
UPC
782051479201
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
42.46
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distr
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat