88EGVNK - Wway 8X8 N1 GLV End PLT, NK

Eaton

  • $15.12 (Each)
  • $15.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88EGVNK
Manufacturer
Eaton
Manufacturer's Part Number
88 EGV NK
Description
Wway 8X8 N1 GLV End PLT, NK
Eaton B-Line Series Wireway End, Wireway End, Nema 1, Galvanized Steel Finish, 8" X 8"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051006513 / 00782051006513
Weight per unit
1.4699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.12 (Each)
Resources
Images
 
 
88EGVNK - Large Image
 
88EGVNK - Large Image
Attachments
 
 
88EGVNK - Specification Sheet
Other Links
 
 
88EGVNK - Other
 
88EGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Height
8.00 In
Width
8.00 In
Descriptions
extra long description
B-LINE 88 EGV NK GLV SC WIREWAY END
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 8X8 N1 GLV END PLT,NK
Product Type
GLV SC Wireway End W/O Ko 8X8
Long Description
Eaton B-Line series wireway end, Wireway end, NEMA 1, Galvanized steel finish, 8" X 8"
Additional Information
dimensions
8.0600 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
88 EGV NK
Brand
Eaton
GTIN
00782051006513
UPC
782051006513
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
1.4699
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and S
Enclosure
NEMA 1, IP30
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat