88ENK - Wway 8X8 N1 PNTD End PLT, NK

Eaton

  • $14.66 (Each)
  • $14.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88ENK
Manufacturer
Eaton
Manufacturer's Part Number
88ENK
Description
Wway 8X8 N1 PNTD End PLT, NK
Eaton B-Line Series Wireway End, No Knockout, 8" X 8" Wireway End, Nema 1, Steel, Ansi 61 Gray Painted, 8" X 8"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051108514 / 00782051108514
Weight per unit
1.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.66 (Each)
Resources
Images
 
 
88ENK - Large Image
 
88ENK - Large Image
 
88ENK - Large Image
Attachments
 
 
88ENK - Specification Sheet
Other Links
 
 
88ENK - Other
 
88ENK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Finish
Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish
Color
Gray
Dimensions and Weight
Height
8.00 In
Width
8.00 In
Overall Length
8 in;203 mm
Descriptions
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 in Overall Height, 8 in Overall Length
Product Type
Lay-In Wireway
Features
Used to terminate wireway or fitting. 2.50” x 2.50” (64 mm x 64 mm) through 8.00” x 8.00” (203 mm x 203 mm) ends have a 1.50”-1.25” concentric 2-way KO. 10.00” x 10.00” (254 mm x 254 mm) ends and larger have a 3.00” - 2.50” concentric 2-way KO for terminating on pipe or conduit. Also available without KO.
Short Description
NEMA 1 Screw Lay-In Wireway, 8 x 8 in, No KO
Description
WWAY 8X8 N1 PNTD END PLT,NK
extra long description
B-LINE 88 E NK SC WIREWAY END W/O K
Additional Information
dimensions
8.0600 IN X 8.0000 IN X 8.0000 IN
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
8 in;203 mm
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
88ENK
Brand
Eaton
GTIN
00782051108514
UPC
782051108514
Taxonomies, Classifications, and Categories
Type
Wireway end
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
1.47
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat