88GF - Wway 8X8 N1 PNTD End FLNG

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88GF
Manufacturer
Eaton
Manufacturer's Part Number
88 GF
Description
Wway 8X8 N1 PNTD End FLNG
Eaton B-Line Series Wireway End Flange, Lay-In Wireway End Flange, Nema 1, Steel, Ansi 61 Gray Painted, 8" X 8"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051109504 / 00782051109504
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
88GF - Small Image
 
88GF - Large Image
Attachments
 
 
88GF - Specification Sheet
Other Links
 
 
88GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Height
8.00 In
Width
8.00 In
Descriptions
Product Type
Wireway End Flange 8X8
extra long description
B-LINE 88 GF WIREWAY END FLANGE 8X8
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 8X8 N1 PNTD END FLNG
Long Description
Eaton B-Line series wireway end flange, Lay-in wireway end flange, NEMA 1, Steel, ANSI 61 gray painted, 8" X 8"
Additional Information
dimensions
9.5000 IN X 9.5000 IN X 9.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
88 GF
GTIN
00782051109504
UPC
782051109504
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end flange
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility:
Enclosure
NEMA 1, IP30
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat