88HSE - Wway 8X8 N1 QK Conn End PLT

Eaton

  • $25.61 (Each)
  • $25.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88HSE
Manufacturer
Eaton
Manufacturer's Part Number
88 HSE
Description
Wway 8X8 N1 QK Conn End PLT
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 8 In Overall Length, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479546 / 00782051479546
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.61 (Each)
Resources
Images
 
 
88HSE - Small Image
 
88HSE - Large Image
Attachments
 
 
88HSE - Specification Sheet
Other Links
 
 
88HSE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
8 in;203 mm
Width
8.00 In
Height
8.00 In
Descriptions
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 in Overall Height, 8 in Overall Length, 0.27 lb
Features
Used to terminate wireway or fitting. Shown with KO, also available without.
Short Description
NEMA 1 Hinged Lay-In Wireway, 8 x 8 in, No KO
Description
WWAY 8X8 N1 QK CONN END PLT
extra long description
B-LINE 88 HSE HINGE SCREW CVR WIREW
Additional Information
Knockouts
Yes
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
8 in;203 mm
Made in USA
yes
dimensions
8.0000 IN X 7.9000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
88 HSE
GTIN
00782051479546
UPC
782051479546
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight
0.27 lb
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
standard
CSA C22.2.,NEMA,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat