88HSF - Wway 8X8 N1 QK Conn End FLNG

Eaton

  • $43.72 (Each)
  • $43.72 (Each)
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
88HSF
Manufacturer
Eaton
Manufacturer's Part Number
88 HSF
Description
Wway 8X8 N1 QK Conn End FLNG
Eaton B-Line Series Wireway End Flange, Wireway End Flange, Nema 1, Steel, Ansi 61 Gray Painted Finish, 8" X 8"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051480320 / 00782051480320
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.72 (Each)
Resources
Images
 
 
88HSF - Small Image
 
88HSF - Large Image
Attachments
 
 
88HSF - Specification Sheet
Other Links
 
 
88HSF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8 N1 QK CONN END FLNG
Product Type
Hinge Screw CVR Wireway, End Flange 8X8
extra long description
B-LINE 88 HSF HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end flange, Wireway end flange, NEMA 1, Steel, ANSI 61 gray painted finish, 8" X 8"
Additional Information
dimensions
9.7850 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
88 HSF
Brand
Eaton
GTIN
00782051480320
UPC
782051480320
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end flange
Packaging
Weight per each
0.098
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Str
Enclosure
NEMA 1, IP30
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 88HSF.
Jump To:

Cross Referenced

These items are similar to 88HSF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
88 HSF Eaton B-Line 00782051480320
88HSF Eaton B-Line 00078205148032
CWAD8 Hammond Manufacturing 00623980262383
88GF Milbank 00784572109810
PA0808 Wiegmann 00786725393657

* All prices subject to change.

Begin Live Chat