88HSLSIDE - Wway 8X8 90D N1 Side Open QK Conn HC

Eaton

  • $110.82 (Each)
  • $110.82 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88HSLSIDE
Manufacturer
Eaton
Manufacturer's Part Number
88 HSLSIDE
Description
Wway 8X8 90D N1 Side Open QK Conn HC
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Side Opening, Nema 1, Steel, Ansi 61 Gray Painted Finish, 8" X 8"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Nema Type 1 Wireway & Fittings
UNSPSC
39131710 - Wireway
UPC/GTIN
782051480153 / 00782051480153
Weight per unit
9.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.82 (Each)
Resources
Images
 
 
88HSLSIDE - Small Image
 
88HSLSIDE - Large Image
Attachments
 
 
88HSLSIDE - Specification Sheet
Other Links
 
 
88HSLSIDE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8 90D N1 SIDE OPEN QK CONN HC
Product Type
Hinge Screw CVR Wireway, Elbow 8X8
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 88 HSLSIDE HINGE SCREW CVR W
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, side opening, NEMA 1, Steel, ANSI 61 gray painted finish, 8" X 8"
Additional Information
dimensions
8.0000 IN X 12.7530 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
88 HSLSIDE
Brand
Eaton
GTIN
00782051480153
UPC
782051480153
Taxonomies, Classifications, and Categories
Type
Wireway elbow fitting
Packaging
Weight per each
9.41
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed,NEMA
Enclosure
NEMA 1, IP30
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerCommercial /
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat