88LC0MB0 - Wway 8X8, 90D N1 CMB Opn Elb

Eaton

  • $82.64 (Each)
  • $82.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88LC0MB0
Manufacturer
Eaton
Manufacturer's Part Number
88LCOMBO
Description
Wway 8X8, 90D N1 CMB Opn Elb
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, 8" X 8" Combo Opening, Nema 1, Steel, Ansi 61 Gray Painted, 8" X 8"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051110104 / 00782051110104
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.64 (Each)
Resources
Attachments
 
 
88LC0MB0 - Specification Sheet
Images
 
 
88LC0MB0 - Large Image
Other Links
 
 
88LC0MB0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Length
12.09 In
Height
8.00 In
Width
8.00 In
Descriptions
Product Type
SC Wireway Elbow 8X8
extra long description
B-LINE 88 L COMBO SC WIREWAY ELBOW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 8X8,90D N1 CMB OPN ELB
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, 8" X 8" combo opening, NEMA 1, Steel, ANSI 61 gray painted, 8" X 8"
Additional Information
dimensions
12.0900 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
88LCOMBO
Brand
Eaton
GTIN
00782051110104
UPC
782051110104
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway elbow fitting
Packaging
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - O
Enclosure
NEMA 1, IP30
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat