88SCF - Encl 9.5X9.5 N1 PNTD FLSH SCW CVR

Eaton

  • $8.92 (Each)
  • $8.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88SCF
Manufacturer
Eaton
Manufacturer's Part Number
88SCF
Description
Encl 9.5X9.5 N1 PNTD FLSH SCW CVR
Eaton B-Line Series Other Enclosure Accessories, Nema 1, Ansi 61 Gray Painted, Protects Against Contact With Enclosed Equipment, Steel, Type 1 Screw Cover, Flush Mount, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782051188004 / 00782051188004
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.92 (Each)
Resources
Attachments
 
 
88SCF - Specification Sheet
Images
 
 
88SCF - Small Image
 
88SCF - Large Image
Other Links
 
 
88SCF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Size
5.00 In Width X 5.00 In Height X 0.75 In Thickness
Length
9.5
Descriptions
Product Type
SC Flush CVR 8X8
extra long description
B-LINE 88 SCF SC FLUSH CVR 8X8
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Description
ENCL 9.5X9.5 N1 PNTD FLSH SCW CVR
Long Description
Eaton B-Line series other enclosure accessories, NEMA 1, ANSI 61 gray painted, Protects against contact with enclosed equipment, Steel, Type 1 screw cover, Flush mount, 16 gauge
Additional Information
Mounting Type
Flush
Manufacturer Information
Manufacturers Part Number
88SCF
Brand
Eaton
GTIN
00782051188004
UPC
782051188004
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Other enclosure accessories
Packaging
Weight per each
1.42
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures
standard
NEMA,CSA C22.2.,UL Listed
Mounting
ENCLOSURE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat