99N1 - Cbty #1, 600A BND JMPR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
99N1
Manufacturer
Eaton
Manufacturer's Part Number
99-N1
Description
Cbty #1, 600A BND JMPR
Eaton B-Line Series Imperial Cable Tray and Ladder Bonding Jumper, Bonding Jumper For #1 Copper Wire Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
N/A
UPC/GTIN
781011012489 / 00781011012489
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
99N1 - Small Image
 
99N1 - Large Image
Attachments
 
 
99N1 - Specification Sheet
Other Links
 
 
99N1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY #1,600A BND JMPR
Long Description
Eaton B-Line series imperial cable tray and ladder bonding jumper, Bonding jumper for #1 copper wire size
Product Type
99-N1 Bonding JMPR 600 Amp Maximum
extra long description
B-LINE 99-N1 99-N1 BONDING JMPR 600
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Manufacturers Part Number
99-N1
Brand
Eaton
GTIN
00781011012489
UPC
781011012489
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat