9A1016WSS6 - Cbty 6" Al Expn Splice PLT W/SS6 Hardware

Eaton

  • $296.98 (Each)
  • $296.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9A1016WSS6
Manufacturer
Eaton
Manufacturer's Part Number
9A-1016W/SS6
Description
Cbty 6" Al Expn Splice PLT W/SS6 Hardware
Eaton B-Line Series Imperial Cable Tray and Ladder Splice, Expansion Splice
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
N/A
UPC/GTIN
781011260927 / 00781011260927
Weight per unit
1.522 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.98 (Each)
Resources
Images
 
 
9A1016WSS6 - Small Image
 
9A1016WSS6 - Large Image
Attachments
 
 
9A1016WSS6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 6" AL EXPN SPLICE PLT W/SS6 HARDWARE
Product Type
9A-1016 W/SS6 Expansion S/P
extra long description
B-LINE 9A-1016W/SS6 9A-1016 W/SS6 E
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series imperial cable tray and ladder splice, EXPANSION SPLICE
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Manufacturers Part Number
9A-1016W/SS6
Brand
Eaton
GTIN
00781011260927
UPC
781011260927
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Weight per each
1.522
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat