9A110412 - Cbty 12" Alu Drop Out

Eaton

  • $94.30 (Each)
  • $94.30 (Each)
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
9A110412
Manufacturer
Eaton
Manufacturer's Part Number
9A-1104-12
Description
Cbty 12" Alu Drop Out
Eaton B-Line Series Imperial Cable Tray and Ladder Drop-Out, Cable Ladder Drop Out For 12" Wide Tray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
N/A
UPC/GTIN
781011280475 / 00781011280475
Weight per unit
0.571 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.30 (Each)
Resources
Attachments
 
 
9A110412 - Specification Sheet
Images
 
 
9A110412 - Large Image
 
9A110412 - Large Image
Other Links
 
 
9A110412 - Other
 
9A110412 - Other
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
Eaton B-Line series imperial cable tray and ladder drop-out, Cable ladder drop out for 12" wide tray
Product Type
9A-1104-12 Ladder Drop-Out
extra long description
B-LINE 9A-1104-12 9A-1104-12 LADDER
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY 12" ALU DROP OUT
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9A-1104-12
GTIN
00781011280475
UPC
781011280475
Taxonomies, Classifications, and Categories
Type
Imperial cable tray and ladder
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
0.571
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat