9ARBC - Cbty Alu Barr STRP Clamp

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9ARBC
Manufacturer
Eaton
Manufacturer's Part Number
9A-RBC
Description
Cbty Alu Barr STRP Clamp
Eaton B-Line Series Imperial Cable Tray and Ladder Barrier Strip Clip
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
N/A
UPC/GTIN
782051400182 / 00782051400182
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9ARBC - Small Image
 
9ARBC - Large Image
Attachments
 
 
9ARBC - Specification Sheet
Other Links
 
 
9ARBC - Other
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
9A-RBC Redi-Rail Barrier Clip With Screw
extra long description
B-LINE 9A-RBC 9A-RBC REDI-RAIL BARR
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY ALU BARR STRP CLAMP
Long Description
Eaton B-Line series imperial cable tray and ladder barrier strip clip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9A-RBC
GTIN
00782051400182
UPC
782051400182
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
0.021