9ZN1204NB - Cbty 1-1/2", 1/4BLT ZN PLT Clamp/Guide, W/Hrdware

Eaton

  • $62.18 (Each)
  • $62.18 (Each)

In-Stock: 218 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9ZN1204NB
Manufacturer
Eaton
Manufacturer's Part Number
9ZN-1204NB
Description
Cbty 1-1/2", 1/4BLT ZN PLT Clamp/Guide, W/Hrdware
Eaton B-Line Series Imperial Cable Tray and Ladder Clamp Guide, Cable Tray Clamp/Guide With Hardware
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
781011992781 / 00781011992781
Weight per unit
0.294 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.18 (Each)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
218
Resources
Images
 
 
9ZN1204NB - Small Image
 
9ZN1204NB - Large Image
Other Links
 
 
9ZN1204NB - Other
 
9ZN1204NB - Other
Attachments
 
 
9ZN1204NB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 1-1/2", 1/4BLT ZN PLT CLAMP/GUIDE,W/HRDWARE
Extra Long Description
BLN 9ZN-1204NB 9ZN-1204NB COMBINATI
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series imperial cable tray and ladder clamp guide, Cable tray clamp/guide with hardware
Product Type
9ZN-1204NB Combination Clamp/Guide
Additional Information
Dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9ZN-1204NB
GTIN
00781011992781
UPC
781011992781
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Weight per each
0.294
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 218

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
202 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
16 View Store

* All prices subject to change.

Begin Live Chat