9ZN1208NBZN - Cbty 2-1/4", 3/8BLT ZN PLT Clamp/Guide, W/Hrdware

Cooper B-Line/Cable Tray

  • $52.47 (Each)
  • $52.47 (Each)

  • $2,623.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9ZN1208NBZN
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
9ZN1208NBZN
Description
Cbty 2-1/4", 3/8BLT ZN PLT Clamp/Guide, W/Hrdware
Cable Tray Clamp/Guide, 2-1/4 In;57 MM Length, Made In Usa, 50 PK Package Quantity, No-Twist Design;Traditional Design Special Features, 3/8 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
78101102683
Weight per unit
0.474 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.47 (Each)
Standard Packaging
$2,623.50 (Per 50)
Resources
Images
 
 
9ZN1208NBZN - Small Image
 
9ZN1208NBZN - Large Image
Specifications Sheets
 
 
9ZN1208NBZN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2-1/4 in;57 mm
Descriptions
Product Type
Cable Tray Clamp/Guide
Long Description
Cable Tray Clamp/Guide, 2-1/4 in;57 mm Length, Made in USA, 50 PK Package Quantity, No-Twist Design;Traditional Design Special Features, 3/8 in Trade Size
Short Description
Cable Tray Clamp/Guide, 3/8 in, 50 PK
Special Features
No-Twist Design;Traditional Design
Description
CBTY 2-1/4", 3/8BLT ZN PLT CLAMP/GUIDE,W/HRDWARE
Additional Information
package quantity
50 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
9ZN1208NBZN
Brand
Cooper B-Line/Cable Tray
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Trade Size
Trade Size
3/8 in
Availability
Status
Inactive
Packaging
Weight per each
0.474
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat