ATR,38X72ZN - BLTF 3/8X72" ZN PLT All Thread Rod

Eaton

  • $9.88 (Per 6 Feet)
  • $1.65 (Per Foot)

  • $9.88 (Per 6 Feet)

  • $164.60 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATR,38X72ZN
Manufacturer
Eaton
Manufacturer's Part Number
ATR, 3/8X72 ZN
Description
BLTF 3/8X72" ZN PLT All Thread Rod
Eaton B-Line Series All Threaded Rod, 72" H X 0.375" D, Steel, 730 LBS Load Cap, 16" Thread Len
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011690335 / 00781011690335
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.65 (Per Foot)
Carton
$9.88 (Per 6 Feet)
Resources
Images
 
 
ATR,38X72ZN - Small Image
 
ATR,38X72ZN - Large Image
Attachments
 
 
ATR,38X72ZN - Specification Sheet
Other Links
 
 
ATR,38X72ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
BLTF 3/8X72" ZN PLT ALL THREAD ROD
Product Type
All Threaded Rod, 3/8"-16 Thread, 72" Len, ZN PLTD
extra long description
B-LINE ATR, 3/8X72 ZN ALL THREADED
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Special Features
Length 72 In, Load Capacity 730 Lb, Thread Series UNCR
Long Description
Eaton B-Line series all threaded rod, 72" H x 0.375" D, Steel, 730 Lbs load cap, 16" thread len
Additional Information
dimensions
X X 72.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATR, 3/8X72 ZN
GTIN
00781011690335
UPC
781011690335
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Type
All threaded rod
Availability
minimum qty
6
Packaging
Weight per foot
0.29
Carton
6
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewat
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat