AW1210P - Encl 10.9X8.9 PNTD BK PNL, For 12X10 Encl

Eaton

  • $15.65 (Each)
  • $15.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW1210P
Manufacturer
Eaton
Manufacturer's Part Number
AW1210P
Description
Encl 10.9X8.9 PNTD BK PNL, For 12X10 Encl
Enclosure Panel, Steel, Painted, White, 10.87 In Overall Length, 8.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 1.83 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051793604 / 00782051793604
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.65 (Each)
Resources
Images
 
 
AW1210P - Small Image
 
AW1210P - Large Image
 
AW1210P - Large Image
Specifications Sheets
 
 
AW1210P - Specification Sheet
Attachments
 
 
AW1210P - Specification Sheet
Other Links
 
 
AW1210P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Overall Length
10.87 in;276 mm
Diameter
0.25 in (Hole Diameter)
Size
8.87 In Width X 10.87 In Height
Descriptions
Product Type
Enclosure Panel
Long Description
Enclosure Panel, Steel, Painted, White, 10.87 in Overall Length, 8.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 1.83 lb
Short Description
12 x 12 Enclosure Panel, Steel, Painted, 10.87 in;276 mm
Description
ENCL 10.9X8.9 PNTD BK PNL,FOR 12X10 ENCL
extra long description
B-LINE AW1210P JIC PNL, ENC, 12X10
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Special Features
Hole Diameter 0.25 In
Additional Information
accessory type
Enclosure Panel
for use with
Industrial Enclosures
Overall Width
8.87 in;225 mm
package quantity
1 ct
Made in USA
yes
dimensions
8.8750 IN X 0.0630 IN X 10.8700 IN
Manufacturer Information
Manufacturers Part Number
AW1210P
Brand
Eaton
GTIN
00782051793604
UPC
782051793604
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight
1.83 lb
Weight per each
1.83
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Industrial Faciliti
standard
NEMA,UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat