AW1212P - Encl 10.9X10.9 PNTD BK PNL, For 12X12 Encl

Eaton

  • $19.50 (Each)
  • $19.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW1212P
Manufacturer
Eaton
Manufacturer's Part Number
AW1212P
Description
Encl 10.9X10.9 PNTD BK PNL, For 12X12 Encl
Enclosure Panel, Steel, Painted, White, 10.87 In Overall Length, 10.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 2.2999 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051793703 / 00782051793703
Weight per unit
2.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.50 (Each)
Resources
Images
 
 
AW1212P - Small Image
 
AW1212P - Large Image
 
AW1212P - Large Image
Attachments
 
 
AW1212P - Specification Sheet
Other Links
 
 
AW1212P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Overall Length
10.87 in;276 mm
Diameter
0.25 in (Hole Diameter)
Size
10.87 In Width X 10.87 In Height
Descriptions
Product Type
Enclosure Panel
Long Description
Enclosure Panel, Steel, Painted, White, 10.87 in Overall Length, 10.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 2.2999 lb
Short Description
12 x 12 Enclosure Panel, Steel, Painted, 10.87 in;276 mm
Description
ENCL 10.9X10.9 PNTD BK PNL,FOR 12X12 ENCL
extra long description
B-LINE AW1212P JIC PNL, ENC, 12X12
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Special Features
Hole Diameter 0.25 In
Additional Information
accessory type
Enclosure Panel
for use with
Industrial Enclosures
Overall Width
10.87 in;276 mm
package quantity
1 ct
Made in USA
yes
dimensions
10.8750 IN X 0.0630 IN X 10.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW1212P
GTIN
00782051793703
UPC
782051793703
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight
2.2999 lb
Weight per each
2.2999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and Con
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat