AW1616P - Encl 13X13 PNTD BK PNL For 16X16 Encl

Eaton

  • $48.21 (Each)
  • $48.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW1616P
Manufacturer
Eaton
Manufacturer's Part Number
ECL03D2A3A
Description
Encl 13X13 PNTD BK PNL For 16X16 Encl
Eaton B-Line Series Premier Series Accessories, Nema 1, White Powder Coated, Used For Installation In Type 1 Medium Enclosures, Steel, Nema Flat Panel, 12 Gauge
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051703863 / 00782051703863
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.21 (Each)
Resources
Images
 
 
AW1616P - Large Image
 
AW1616P - Small Image
Attachments
 
 
AW1616P - Specification Sheet
Other Links
 
 
AW1616P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
13.00 In Width X 13.00 In Height
Descriptions
extra long description
B-LINE AW1616P NEMA PNL, ENC, 16X1
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 13X13 PNTD BK PNL FOR 16X16 ENCL
Product Type
Nema PNL, Enc, 16X16
Long Description
Eaton B-Line series premier series accessories, NEMA 1, White powder coated, Used for installation in type 1 medium enclosures, Steel, NEMA flat panel, 12 gauge
Special Features
Hole Diameter 0.56 In
Additional Information
dimensions
14.8700 IN X 0.0630 IN X 14.8700 IN
Manufacturer Information
Manufacturers Part Number
ECL03D2A3A
Brand
Eaton
GTIN
00782051703863
UPC
782051703863
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distributio
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat