AW2016P - Encl 17X13 PNTD BK PNL For 20X16 Encl

Eaton

  • $57.38 (Each)
  • $57.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW2016P
Manufacturer
Eaton
Manufacturer's Part Number
AW2016P
Description
Encl 17X13 PNTD BK PNL For 20X16 Encl
Eaton B-Line Series Premier Series Accessories, Nema 1 Rated, White Powder Coated, Used For Installation In Type 1 Medium Enclosures, Steel, Nema Flat Panel, Premier Series Accessories, Panel, 12 Gauge
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051793956 / 00782051793956
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.38 (Each)
Resources
Other Links
 
 
AW2016P - Other
Images
 
 
AW2016P - Small Image
 
AW2016P - Large Image
Attachments
 
 
AW2016P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
13.00 In Width X 17.00 In Height
Descriptions
Product Type
Nema PNL, Enc, 20X16
Description
ENCL 17X13 PNTD BK PNL FOR 20X16 ENCL
Long Description
Eaton B-Line series premier series accessories, NEMA 1 rated, White powder coated, Used for installation in type 1 medium enclosures, Steel, NEMA flat panel, Premier series accessories, Panel, 12 gauge
Special Features
Hole Diameter 0.56 In
extra long description
B-LINE AW2016P NEMA PNL, ENC, 20X1
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Additional Information
dimensions
13.0000 IN X 0.0950 IN X 17.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW2016P
GTIN
00782051793956
UPC
782051793956
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
6.8
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildi
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat