AW2424P - Encl 20.9X20.9 PNTD BK PNL For 24X24 Encl

Eaton

  • $103.24 (Each)
  • $103.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW2424P
Manufacturer
Eaton
Manufacturer's Part Number
AW2424P
Description
Encl 20.9X20.9 PNTD BK PNL For 24X24 Encl
Enclosure Panel, Steel, Painted, White, 20.87 In Overall Length, 20.87 In Overall Width, 0.56 In (Hole Diameter) Diameter, 13 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051794151 / 00782051794151
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.24 (Each)
Resources
Attachments
 
 
AW2424P - Specification Sheet
Images
 
 
AW2424P - Small Image
 
AW2424P - Large Image
 
AW2424P - Large Image
Other Links
 
 
AW2424P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Diameter
0.56 in (Hole Diameter)
Overall Length
20.87 in;530 mm
Size
20.87 In Width X 20.87 In Height
Descriptions
Product Type
Enclosure Panel
Long Description
Enclosure Panel, Steel, Painted, White, 20.87 in Overall Length, 20.87 in Overall Width, 0.56 in (Hole Diameter) Diameter, 13 lb
Short Description
24 x 24 Enclosure Panel, Steel, Painted, 20.87 in;530 mm
Description
ENCL 20.9X20.9 PNTD BK PNL FOR 24X24 ENCL
extra long description
B-LINE AW2424P NEMA PNL, ENC, 24X2
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Special Features
0.56 In Hole Diameter
Additional Information
Overall Width
20.87 in;530 mm
package quantity
1 ct
Made in USA
yes
accessory type
Enclosure Panel
for use with
Industrial Enclosures
dimensions
20.8750 IN X 0.7500 IN X 20.8700 IN
Manufacturer Information
Manufacturers Part Number
AW2424P
Brand
Eaton
GTIN
00782051794151
UPC
782051794151
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight
13 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities &
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat