AW3624P - Encl 32.9X20.9 PNTD BK PNL For 36X24 RNCL

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW3624P
Manufacturer
Eaton
Manufacturer's Part Number
AW3624P
Description
Encl 32.9X20.9 PNTD BK PNL For 36X24 RNCL
Eaton B-Line Series Mounting Panels, Steel, Used With 36" X 24" Enclosures, Panel, Flat Panel For Fiberglass Enclosures
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051794304 / 00782051794304
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
AW3624P - Other
Attachments
 
 
AW3624P - Specification Sheet
Images
 
 
AW3624P - Small Image
 
AW3624P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
20.87 In Width X 32.87 In Height X 0.75 In Thickness
Descriptions
Description
ENCL 32.9X20.9 PNTD BK PNL FOR 36X24 RNCL
Product Type
Nema PNL, Enc, 36X24
extra long description
B-LINE AW3624P NEMA PNL, ENC, 36X2
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Special Features
Used with 36" X 24" enclosures
Long Description
Eaton B-Line series mounting panels, Steel, Used with 36" X 24" enclosures, Panel, Flat panel for fiberglass enclosures
Additional Information
dimensions
20.8700 IN X 0.7500 IN X 32.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW3624P
GTIN
00782051794304
UPC
782051794304
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherUtility
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat