AW3630P - Encl 32.9X26.9 PNTD BK PNL For 36X30 Encl

Eaton

  • $198.61 (Each)
  • $198.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW3630P
Manufacturer
Eaton
Manufacturer's Part Number
AW3630P
Description
Encl 32.9X26.9 PNTD BK PNL For 36X30 Encl
Eaton B-Line Series Mounting Panels, Steel, Used With 36" X 30" Enclosures, Flat Panel For Fiberglass Enclosures
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051794359 / 00782051794359
Weight per unit
21.0799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.61 (Each)
Resources
Other Links
 
 
AW3630P - Other
Images
 
 
AW3630P - Small Image
 
AW3630P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
26.97 In Width X 32.87 In Height
Descriptions
Product Type
Nema PNL, Enc, 36X30
Description
ENCL 32.9X26.9 PNTD BK PNL FOR 36X30 ENCL
Long Description
Eaton B-Line series mounting panels, Steel, Used with 36" X 30" enclosures, Flat panel for fiberglass enclosures
Special Features
Used with 36" X 30" enclosures
extra long description
B-LINE AW3630P NEMA PNL, ENC, 36X3
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Additional Information
dimensions
26.8700 IN X 0.7500 IN X 32.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW3630P
GTIN
00782051794359
UPC
782051794359
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
21.0799
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structu
standard
NEMA,UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat