AW4836P - Encl 44.9X32.9 PNTD BK PNL For 48X36 Encl

Eaton

  • $462.14 (Each)
  • $462.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW4836P
Manufacturer
Eaton
Manufacturer's Part Number
AW4836P
Description
Encl 44.9X32.9 PNTD BK PNL For 48X36 Encl
Eaton B-Line Series Mounting Panels, Steel, Used With 48" X 36" Enclosures, Flat Panel For Fiberglass Enclosures
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051794656 / 00782051794656
Weight per unit
43.9099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.14 (Each)
Resources
Images
 
 
AW4836P - Small Image
 
AW4836P - Large Image
Attachments
 
 
AW4836P - Specification Sheet
Other Links
 
 
AW4836P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
32.87 In Width X 44.87 In Height X 0.75 In Thickness
Descriptions
Product Type
Nema PNL, Enc, 48X36
extra long description
B-LINE AW4836P NEMA PNL, ENC, 48X3
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 44.9X32.9 PNTD BK PNL FOR 48X36 ENCL
Long Description
Eaton B-Line series mounting panels, Steel, Used with 48" X 36" enclosures, Flat panel for fiberglass enclosures
Special Features
Used with 48" X 36" enclosures
Additional Information
dimensions
32.8750 IN X 0.7500 IN X 44.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW4836P
GTIN
00782051794656
UPC
782051794656
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
43.9099
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical Po
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat