AW66P - Encl 4.9X4.9 PNTD BK PNL For 6X6 Encl

Eaton

  • $10.36 (Each)
  • $10.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW66P
Manufacturer
Eaton
Manufacturer's Part Number
AW66P
Description
Encl 4.9X4.9 PNTD BK PNL For 6X6 Encl
Perforated Panel, Steel, Painted, White, 4.87 In Overall Length, 4.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051793109 / 00782051793109
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.36 (Each)
Resources
Attachments
 
 
AW66P - Specification Sheet
Images
 
 
AW66P - Large Image
 
AW66P - Large Image
Other Links
 
 
AW66P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Overall Length
4.87 in;124 mm
Diameter
0.25 in (Hole Diameter)
Size
4.87 In Width X 4.87 In Height
Descriptions
Product Type
Perforated Panel
Long Description
Perforated Panel, Steel, Painted, White, 4.87 in Overall Length, 4.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 0.45 lb
Short Description
Perforated Panel, Steel, Painted, 4.87 in;124 mm
Description
ENCL 4.9X4.9 PNTD BK PNL FOR 6X6 ENCL
extra long description
B-LINE AW66P JIC PNL, ENC, 6X6
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Special Features
Fits 6" X 6" enclosures
Additional Information
accessory type
Perforated Panel
for use with
Industrial Enclosures
Overall Width
4.87 in;124 mm
package quantity
1 ct
Made in USA
yes
dimensions
4.8750 IN X 0.0630 IN X 4.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW66P
GTIN
00782051793109
UPC
782051793109
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL Listed
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Bui
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat