AW86P - Encl 6.9X4.9 PNTD BK PNL For 8X6 Encl

Eaton

  • $9.04 (Each)
  • $9.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW86P
Manufacturer
Eaton
Manufacturer's Part Number
AW86P
Description
Encl 6.9X4.9 PNTD BK PNL For 8X6 Encl
Eaton B-Line Series Fiberglass Accessories, White Powder Coated, Steel, Fiberglass Accessories, Fits 8" X 6" Enclosures, Back Panel, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051793208 / 00782051793208
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.04 (Each)
Resources
Images
 
 
AW86P - Small Image
 
AW86P - Large Image
Attachments
 
 
AW86P - Specification Sheet
Other Links
 
 
AW86P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
3-3/4 In Width X 1-3/4 In Height
Descriptions
Description
ENCL 6.9X4.9 PNTD BK PNL FOR 8X6 ENCL
Product Type
Jic PNL, Enc, 8X6
extra long description
B-LINE AW86P JIC PNL, ENC, 8X6
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series fiberglass accessories, White powder coated, Steel, Fiberglass accessories, Fits 8" X 6" enclosures, Back panel, 14 gauge
Special Features
Fits 8" X 6" enclosures
Additional Information
dimensions
4.8750 IN X 0.0630 IN X 6.8700 IN
Manufacturer Information
Manufacturers Part Number
AW86P
Brand
Eaton
GTIN
00782051793208
UPC
782051793208
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
0.64
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat