B101GRN - 2-Hole Corner Angle

Eaton

  • $11.94 (Each)
  • $11.94 (Each)

  • $1,193.96 (Per 100)

In-Stock: 96 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B101GRN
Manufacturer
Eaton
Manufacturer's Part Number
B101GRN
Description
2-Hole Corner Angle
Eaton B-Line Series Corner Angle, 2.31" H X 2.31" L X 1.62" W, Steel, Dura Green
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011500122 / 00781011500122
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.94 (Each)
Carton
$11.94 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
96
Resources
Attachments
 
 
B101GRN - Specification Sheet
Other Links
 
 
B101GRN - Other
 
B101GRN - Other
 
B101GRN - Other
Images
 
 
B101GRN - Small Image
 
B101GRN - Large Image
 
B101GRN - Large Image
 
B101GRN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
DURA GREEN
Color
Green
Dimensions and Weight
Size
1-5/8 In Width X 2-5/16 In Height
Descriptions
Product Type
Two Hole Corner Agl, GR
extra long description
B-LINE B101GRN TWO HOLE CORNER AGL,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
2-HOLE CORNER ANGLE
Long Description
Eaton B-Line series corner angle, 2.31" H x 2.31" L x 1.62" W, Steel, DURA GREEN
Additional Information
dimensions
2.3100 IN X 1.6200 IN X 2.3100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B101GRN
GTIN
00781011500122
UPC
781011500122
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
CORNER ANGLE
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherInd Facilities & Factories - Facility - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - I
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 96

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
46 View Store

A-L

Location Stock Available
Lee's Summit
48 View Store

M-Z

Location Stock Available
NE Wichita
2 View Store

* All prices subject to change.

Begin Live Chat